MC Luminary Cable, Alum Flex, 16-2 Pur/Pnk, 12-3 Blk/Red/Wht/Grn, 250'

Item #: 786186
Cat #: 18BG-42-500
UPC: 077680310675
Sign In or Register to view pricing and more.
Documents & Guides
12/3 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Solid, 250 ft. Coil. Wire Colors (240 Volt): Black, Red, White, Green. O.D.: 0.633". Includes: 16 AWG Twisted jacketed pair Purple/Pink). A.K.A.: Luminary Cable. **For Use with LED and Fluorescent Dimming and SMART Buildings**

Overview

12/3 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Solid, 250 ft. Coil. Wire Colors (240 Volt): Black, Red, White, Green. O.D.: 0.633". Includes: 16 AWG Twisted jacketed pair Purple/Pink). A.K.A.: Luminary Cable. **For Use with LED and Fluorescent Dimming and SMART Buildings**
Permits conductors of control circuits to be placed in a cable with conductors of electric light, power, or Class 1 circuits
Also known as: 077680310675, 18BG-42-500

Specifications

Length: 250 ft
Gauge: 16
Color: Black/White/Red
Length: 250 ft
Color: Black/White/Red
Gauge: 16

Customer Reviews

No reviews for this product
(0)