
3-1/2" Round Ceiling/Fixture Box, Depth: 2-1/8", Old Work
Item #: 786220
Cat #: 3080-9-40
UPC: 786358502723
to view pricing and more.
Documents & Guides
3-1/2" Diameter, Old Work Ceiling/Fixture Box with Brackets, Phenolic, Depth: 2-1/8". Cubic Inches: 14", Fixture Weight: 15 lbs. Includes: #9 Snap-In Bracket, High Clamps, #40 Ground Strap, New Fire Rating, Carlon Phenolic Boxes Can be Installed in the Same Stud Cavity of a Shared Two-Hour Wall, They May Also Face Opposite Directions with Only a 3" Horizontal Separation
Overview
3-1/2" Diameter, Old Work Ceiling/Fixture Box with Brackets, Phenolic, Depth: 2-1/8". Cubic Inches: 14", Fixture Weight: 15 lbs. Includes: #9 Snap-In Bracket, High Clamps, #40 Ground Strap, New Fire Rating, Carlon Phenolic Boxes Can be Installed in the Same Stud Cavity of a Shared Two-Hour Wall, They May Also Face Opposite Directions with Only a 3" Horizontal Separation
Suitable for fixture support up to 15 lbs in wall only. Round Ceiling/Fixture Outlet Box, Volume 14.0 Inches, Diameter 3-1/2 Inches, Depth 2-1/8 Inches, Color Brown, Material Phenolic, Mounting Means #9 Snap-In Bracket, with High Clamps and #40 Ground Strap
Also known as: 786358502723, 3080-9-40
Specifications
| Material: | Phenolic |
| Color: | Brown |
| Depth: | 2 1/8 in |
| Cubic Inches: | 14 in³ |
| Material: | Phenolic |
| Depth: | 2 1/8 in |
| Color: | Brown |
| Cubic Inches: | 14 in³ |