15A TR Hospital Grade USB Decora Receptacle, 5-15R, Ivory

Item #: 786238

Cat #: T5632-HGI

UPC: 078477685464

Sign In or Register to view pricing and more.
Documents & Guides
Hospital Grade Combination Duplex Receptacle and USB Charger. 15 Amp, 125 Volt, Decora Tamper-Resistant Receptacle, NEMA 5-15R. 3.6 Amps, 5VDC, 2.0 Type A USB Chargers. Grounding, Side Wired & Back Wired - Ivory

Overview

Hospital Grade Combination Duplex Receptacle and USB Charger. 15 Amp, 125 Volt, Decora Tamper-Resistant Receptacle, NEMA 5-15R. 3.6 Amps, 5VDC, 2.0 Type A USB Chargers. Grounding, Side Wired & Back Wired - Ivory
Also known as: 078477685464, T5632-HGI

Specifications

Amps: 15
Material: Thermoplastic
Color: Ivory
NEMA Configuration: 5-15R
Amps: 15
Color: Ivory
Material: Thermoplastic
NEMA Configuration: 5-15R