Compression Lug, Copper, 1-Hole, 5/16", Narrow Tongue, Short, 3/0 AWG

Item #: 786277
Cat #: YA27LNT516
UPC: 781810498170
Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Straight, 1-Hole Mount, Short Barrel, Narrow Tongue, Copper, Tin Plated, For Code Copper Conductors, 3/0 AWG, 5/16 Inch Bolt Hole, Coded Orange, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

Overview

Compression Lug, Straight, 1-Hole Mount, Short Barrel, Narrow Tongue, Copper, Tin Plated, For Code Copper Conductors, 3/0 AWG, 5/16 Inch Bolt Hole, Coded Orange, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Also known as: 781810498170, YA27LNT516

Specifications

Color: Orange
Material: Copper
Volts AC: 600
Stud Size: 5/16 in
Allowable Gauge Range: 3/0
Color: Orange
Volts AC: 600
Allowable Gauge Range: 3/0
Material: Copper
Stud Size: 5/16 in

Customer Reviews

No reviews for this product
(0)