Indicating Light, 30mm, 120VAC Full Voltage, No Lens, Incandescent

Item #: 78640

Cat #: CR104PLG22

UPC: 783166283912

Sign In or Register to view pricing and more.
Documents & Guides
Indicating Light, 30 mm, Full Voltage, 120 Volt AC, No Lens, Incandescent

Overview

Indicating Light, 30 mm, Full Voltage, 120 Volt AC, No Lens, Incandescent
Also known as: 783166283912, CR104PLG22

Specifications

Type: Indicator Light
Size: 30 mm
Family / Style: CR104
Volts AC: 120
Type: Indicator Light
Family / Style: CR104
Size: 30 mm
Volts AC: 120