Cable Tie, Lt. Heavy Duty, 15", UV Nylon, Black, 500/PK

Item #: 786411

Cat #: CT15BK120-D

UPC: 051128593134

to view pricing and more.
Documents & Guides
Heavy Duty Cable Tie, Non-Releasable, Weather Resistant, Plenum/Air Handling. Length: 15" (381 mm). Width: 0.30" (7.6 mm). Color: Black. Package Quantity: 500 ** This item is obsolete. Please use item# 2308065**

Overview

Heavy Duty Cable Tie, Non-Releasable, Weather Resistant, Plenum/Air Handling. Length: 15" (381 mm). Width: 0.30" (7.6 mm). Color: Black. Package Quantity: 500 ** This item is obsolete. Please use item# 2308065**

3M™ Light Heavy-Duty Cable Ties hold wire bundles and harness components securely without slipping. These ties are made of nylon 6/6 to withstand harsh environmental conditions. The ends of the cable ties possess curved tips that allow faster threading and installation. They withstand a maximum operating temperature range of -40 to 185 degrees F (-40 to 85 degrees C). 3M™ Light Heavy-Duty Cable Ties feature curved tips and a self-locking head that assures locking in any position to bind the bundle wires or cables easily. These UV-resistant ties are suitable for outdoor, as well as indoor use. They are compatible to use with most standard tensioning/cutoff tools for fast production line fastening. They can be used in more demanding commercial and industrial jobs when extra strength is required. UL Listed, RoHS 2011/65/EU Compliant and Plenum-rated.

Also known as: 051128593134, CT15BK120-D, Solar Tie

Specifications

Color: Black
Length: 15 in
Width: 0.300 in
Weight Capacity: 120 lbs
Material: Nylon
Color: Black
Width: 0.300 in
Material: Nylon
Length: 15 in
Weight Capacity: 120 lbs