This product may not be available in all locations.
200A, Meter Center, BR Type, 22 kAIC, Semi-Flush
Item #: 786435
Cat #: MBED3042PV200BF
UPC: 786685690223
Sign In or Register to view pricing and more.
Documents & Guides
Solar Power Center Meter Breaker Type BR Solar-Ready 200A Copper Bus 225 Ampere Galvanized Steel Enclosure Underground 22 kAIC Flush Mounting Single-Phase 120/240V
Overview
Solar Power Center Meter Breaker Type BR Solar-Ready 200A Copper Bus 225 Ampere Galvanized Steel Enclosure Underground 22 kAIC Flush Mounting Single-Phase 120/240V
Also known as: 786685690223, MBED3042PV200BF, Ufer
Specifications
Amps: | 200 |
Poles: | 2 |
Family / Style: | QO |
Volts AC: | 120/240 |
Mounting: | Plug |
Interrupt Rating AC: | 22 kA |
Amps: | 200 |
Family / Style: | QO |
Mounting: | Plug |
Poles: | 2 |
Volts AC: | 120/240 |
Interrupt Rating AC: | 22 kA |
Customer Reviews
No reviews for this product
(0)