Emergency Light, Incandescent, 2-Head, 5.4W, 6V, Black

Item #: 786462

Cat #: SQ-80-BL

UPC:

to view pricing and more.
Documents & Guides
Emergency Light, Incandescent, 2 Head, 5.4 Watt, 6 Volt, Black, Damp Location Listed

Overview

Emergency Light, Incandescent, 2 Head, 5.4 Watt, 6 Volt, Black, Damp Location Listed
Also known as: SQ-80-BL

Specifications

Volts DC: 6
Color: Black
Material: Thermoplastic
Wattage: 5.400
Light Technology: Incandescent
Volts AC Range: 120 - 277
Volts DC: 6
Material: Thermoplastic
Light Technology: Incandescent
Color: Black
Wattage: 5.400
Volts AC Range: 120 - 277