Compression Lug, 1-Hole, Copper

Item #: 78656

Cat #: LCAX8-10-L

UPC: 074983433100

to view pricing and more.
Compression Lug, 1-Hole, Copper, Flex Conductor, 8 AWG, # 10 Stud Size, Red

Overview

Compression Lug, 1-Hole, Copper, Flex Conductor, 8 AWG, # 10 Stud Size, Red

These Pan-Lug™ tin-plated copper compression connectors are one-hole, flex lugs that are compatible with #8 AWG wire and a #10 stud hole.

Also known as: 074983433100, LCAX8-10-L

Specifications

Color: Red
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Stud Size: #10
Allowable Gauge Range: 8
Color: Red
Mounting: 1-Hole
Stud Size: #10
Material: Copper
Volts AC: 600
Allowable Gauge Range: 8