Portable Cord, Type SO, 18/2, Black, 1000' Reel

Item #: 786589

Cat #: SO182BLK1000RL

UPC:

to view pricing and more.
Documents & Guides
Portable Cord, Type SO, 18/2, Black, 1000' Reel

Overview

Portable Cord, Type SO, 18/2, Black, 1000' Reel
Also known as: SO182BLK1000RL

Specifications

Gauge: 18 AWG
Conductors: 2
Length: 1000 ft
Material: Copper
Color: Black
Gauge: 18 AWG
Length: 1000 ft
Color: Black
Conductors: 2
Material: Copper