Compression Lug, Aluminum, 1-Hole

Item #: 786593
Cat #: IACL-1/0
UPC: 783669929041
Sign In or Register to view pricing and more.
Documents & Guides
Surecrimp Aluminum Compression Lug, Dual Rated, Conductor Size 1/0, 1 Hole, 1/2in Bolt Size, No Sight Window, Narrow Tang, Tin Plated, UL, CSA

Overview

Surecrimp Aluminum Compression Lug, Dual Rated, Conductor Size 1/0, 1 Hole, 1/2in Bolt Size, No Sight Window, Narrow Tang, Tin Plated, UL, CSA
Also known as: 783669929041, IACL-1/0

Specifications

Length: 3 ft
Mounting: 1-Hole
Standards: California Proposition 65
Allowable Gauge Range: 1/0
Stud Size: 1/2 in
Length: 3 ft
Standards: California Proposition 65
Stud Size: 1/2 in
Mounting: 1-Hole
Allowable Gauge Range: 1/0

Customer Reviews

No reviews for this product
(0)