7W MR16 LED Lamp, 27K

Item #: 786797
Cat #: 7MR16/F24-2700-DIM-HO
UPC:
Sign In or Register to view pricing and more.
Dimmable LED Lamp, High Output Dimming, 7 Watt, 12 Volt, Bulb: MR16, Base: GU5.3, Lumens: 480, CRI: 83, Color Temperature: 2700K, Beam Angle: 24°, Rated Average Life: 40,000 Hrs. Energy Star Rated. *Philips Part # 43362-3* Standard Halogen MR16 50W ENERGY STAR® Equivalent.

Overview

Dimmable LED Lamp, High Output Dimming, 7 Watt, 12 Volt, Bulb: MR16, Base: GU5.3, Lumens: 480, CRI: 83, Color Temperature: 2700K, Beam Angle: 24°, Rated Average Life: 40,000 Hrs. Energy Star Rated. *Philips Part # 43362-3* Standard Halogen MR16 50W ENERGY STAR® Equivalent.
Also known as: 7MR16/F24-2700-DIM-HO

Specifications

Shape: MR16 (Mini Reflector)
Volts AC: 12
Wattage: 7
Lumens: 500, 480
Color Rendering Index (CRI): 83
Color Temperature: 2700 (Warm White)
Angle: 24°
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU5.3)
Shape: MR16 (Mini Reflector)
Wattage: 7
Color Rendering Index (CRI): 83
Angle: 24°
Dimmable: Yes
Volts AC: 12
Lumens: 500, 480
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: 2-Pin (GU5.3)

Customer Reviews

No reviews for this product
(0)