17W A19 LED Lamp, 50K

Item #: 786808

Cat #: LED17A21/DIM/850/G3/RP

UPC: 046135751660

to view pricing and more.
Documents & Guides
No Documents Available
LED Lamp, Dimmable, 17 Watt, 120 Volt, Bulb: A21 (Arbitrary), Base: Medium Screw (E26), Lumens: 1750, CRI: 82, Color Temperature: 5000K, Lamp Finish: Frosted, Note: RP indicates special retail packaging, Standard Case Qty: 6 Sylvania Part # 75166

Overview

LED Lamp, Dimmable, 17 Watt, 120 Volt, Bulb: A21 (Arbitrary), Base: Medium Screw (E26), Lumens: 1750, CRI: 82, Color Temperature: 5000K, Lamp Finish: Frosted, Note: RP indicates special retail packaging, Standard Case Qty: 6 Sylvania Part # 75166
Also known as: 046135751660, LED17A21/DIM/850/G3/RP

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Volts AC: 120
Color: Frosted
Shape: A21 (Arbitrary)
Wattage: 17
Lumens: 1750
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Color: Frosted
Wattage: 17
Light Technology: LED
Color Temperature: 5000 (Bright White)
Volts AC: 120
Shape: A21 (Arbitrary)
Lumens: 1750
Dimmable: Yes