Label,M Series,B595,1"x25ft,Red/Wht,1 CQ

Item #: 786853
Cat #: MC1-1000-595-WT-RD
UPC: 662820999898
Sign In or Register to view pricing and more.
Documents & Guides
M Series Indoor/Outdoor Industrial Vinyl Label Supply - Red on White. Brand Name: Brady«. Sub Brand: M Series. Type: Label. Special Features: Can Be Applied at Cold Temperature. Standard: ASTM D 2979, ASTM D 523. Color: Red on White. Included: 1 Continuous Roll (25 Feet). Material: Brady B-595 Vinyl. Width: 1 IN. Length: 25 FT. Thickness: 0.004 IN. Finish: Gloss. Indoor or Outdoor Use: Indoor/Outdoor Use. Temperature Range: -40 to 180 DEG F. Printer Type: BMP«41 Label Printer, BMP«51 Label Maker, BMP«53 Label Maker. Print Method: Thermal Transfer. Average Outdoor Durability: 8 to 10 Years. Compatible Surface Types: Powder Coated, Smooth, Textured, Rough. Resistance Properties: Abrasion-Resistant, Chemical-Resistant, Oil-Resistant, Water-Resisitant. Adhesive Type: Permanent Acrylic. Label/Media Format: Label/Media in Cartridge with Ribbon. Alternate Catalog Number: 131604.

Overview

M Series Indoor/Outdoor Industrial Vinyl Label Supply - Red on White. Brand Name: Brady«. Sub Brand: M Series. Type: Label. Special Features: Can Be Applied at Cold Temperature. Standard: ASTM D 2979, ASTM D 523. Color: Red on White. Included: 1 Continuous Roll (25 Feet). Material: Brady B-595 Vinyl. Width: 1 IN. Length: 25 FT. Thickness: 0.004 IN. Finish: Gloss. Indoor or Outdoor Use: Indoor/Outdoor Use. Temperature Range: -40 to 180 DEG F. Printer Type: BMP«41 Label Printer, BMP«51 Label Maker, BMP«53 Label Maker. Print Method: Thermal Transfer. Average Outdoor Durability: 8 to 10 Years. Compatible Surface Types: Powder Coated, Smooth, Textured, Rough. Resistance Properties: Abrasion-Resistant, Chemical-Resistant, Oil-Resistant, Water-Resisitant. Adhesive Type: Permanent Acrylic. Label/Media Format: Label/Media in Cartridge with Ribbon. Alternate Catalog Number: 131604.
Also known as: 662820999898, MC1-1000-595-WT-RD

Specifications

Material: Vinyl
Material: Vinyl

Customer Reviews

No reviews for this product
(0)