3 LT PAR30 Gimbal Ring Track Head Kit, Brushed Nickel

Item #: 786925
Cat #: TK343
UPC: 045923433436
Sign In or Register to view pricing and more.
Documents & Guides
3 Light - PAR30 - Gimbal Ring Track Kit - 4 foot Track - Brushed Nickel

Overview

3 Light - PAR30 - Gimbal Ring Track Kit - 4 foot Track - Brushed Nickel
Satco's TK343 75-watt PAR30 gimbal ring track light is the ideal lighting solution for task lighting. The adjustable track heads swivel, turn and slide for maximum versatility, allowing you to highlight exactly where illumination is needed. Suitable applications include kitchens, dens, game rooms, and living rooms. Wherever you need additional lighting, the choice is yours.
Also known as: 045923433436, TK343

Specifications

Base: Medium Screw (E26)
Wattage: 75
Volts AC: 120
Color: Brushed Nickel
Material: Metal
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Material: Metal
Light Technology: Incandescent
Wattage: 75
Color: Brushed Nickel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)