Contactor, IEC, 43A, 3P, 110/125VDC Coil, 1NO

Item #: 786978

Cat #: 100-C43ED10

UPC: 885630241371

to view pricing and more.
Documents & Guides
Contactor, IEC, 43 Amp, 3-Pole, 110/125 Volt DC Electronic Coil, 1 Normally Open, Auxiliary Contact

Overview

Contactor, IEC, 43 Amp, 3-Pole, 110/125 Volt DC Electronic Coil, 1 Normally Open, Auxiliary Contact

Space saving, high performance, and low consumption, Allen-Bradley® Bulletin 100-C contactors are designed to control motors and other loads.

Also known as: 885630241371, 100-C43ED10

Specifications

Poles: 3
Type: Contactor, IEC
Volts DC Control: 110/125
Amps: 43
Family / Style: 100-C
Poles: 3
Volts DC Control: 110/125
Family / Style: 100-C
Type: Contactor, IEC
Amps: 43