SpectraCool Narrow Hazardous Location AC, 8000BTU 115V, Lt Gray, Steel

Item #: 786980

Cat #: NHZ360816G300

UPC: 783510286446

to view pricing and more.
SpectraCool Hazardous Location Air Conditioners are designed for Class 1 Div 2 Groups A, B, C, D T4. This SpectraCool Narrow Hazardous Location AC, NHZ360816G300 item is rated 8000BTU 115V with material of Steel color Lt Gray.

Overview

SpectraCool Hazardous Location Air Conditioners are designed for Class 1 Div 2 Groups A, B, C, D T4. This SpectraCool Narrow Hazardous Location AC, NHZ360816G300 item is rated 8000BTU 115V with material of Steel color Lt Gray.

Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.

Also known as: 783510286446, NHZ360816G300

Specifications

Width: 11.500 in
Depth: 14 in
Color: Light Gray
Material: Steel
Height: 36 in
Wattage: 2286
BTU: 7800
Width: 11.500 in
Color: Light Gray
Height: 36 in
BTU: 7800
Depth: 14 in
Material: Steel
Wattage: 2286