DUL EV2DB EV UNIT STD DAMP BLK

Item #: 787064

Cat #: EV2DB

UPC: 782520865443

to view pricing and more.

Overview

DUL EV2DB EV UNIT STD DAMP BLK
Also known as: 782520865443, EV2DB

Specifications

Color: Black
Material: Thermoplastic
Wattage: 2
Standards: California Proposition 65
Light Technology: LED
Volts AC Range: 120 - 277
Color: Black
Wattage: 2
Light Technology: LED
Material: Thermoplastic
Standards: California Proposition 65
Volts AC Range: 120 - 277