MRF 8A DUAL VOLT SWITCH-MRF2-8S-DV-AL

Item #: 787067

Cat #: MRF2-8S-DV-AL

UPC: 027557775458

to view pricing and more.

Overview

MRF 8A DUAL VOLT SWITCH-MRF2-8S-DV-AL
Also known as: 027557775458, MRF2-8S-DV-AL

Specifications

Type: Switch, Low Voltage, Magnetic, Single-Pole, Fan Control, Electronic, Wireless, Digital, Decorator, Multi-Location
Volts AC: 120, 277
Family / Style: Maestro
Amps: 3, 8
Color: Almond
Light Technology: Halogen
Type: Switch, Low Voltage, Magnetic, Single-Pole, Fan Control, Electronic, Wireless, Digital, Decorator, Multi-Location
Family / Style: Maestro
Color: Almond
Volts AC: 120, 277
Amps: 3, 8
Light Technology: Halogen