UV Cable Tie, 8", 50lb Tensile Strength, Black, 100/PK

Item #: 787095
Cat #: T50R0UVC2
UPC: 089306199267
Sign In or Register to view pricing and more.
UV Resistant Cable Tie, 8 Inch Long, UL Rated, 50 Pound Tensile Strength, PA66UV, Black, 100/PK

Overview

UV Resistant Cable Tie, 8 Inch Long, UL Rated, 50 Pound Tensile Strength, PA66UV, Black, 100/PK
Used in the solar industry and other applications, HellermannTyton offers cable ties made of UV stabilized PA66UV material. This material provides additional protection against UV radiation for long-term outdoor use and is available in various styles, tensile strengths, and bundle diameters. T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.
Also known as: 089306199267, T50R0UVC2, Solar Tie

Specifications

Width: 0.180 in
Color: Black
Weight Capacity: 50 lbs
Length: 8 in
Material: Nylon
Width: 0.180 in
Weight Capacity: 50 lbs
Material: Nylon
Color: Black
Length: 8 in

Customer Reviews

No reviews for this product
(0)