This product has been discontinued.

13W PAR30L LED Lamp, 35K
Item #: 787175
Cat #: LED13PAR30LN/PRO/835/FL40/P3
UPC: 046135786990
to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 13 Watt, 120 Volt, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 1050, CRI: 80, Color Temperature: 3500K, Beam Angle: Flood 40 Degree, Standard Case Qty: 6 Sylvania Part # 78699
Overview
LED Lamp, Dimmable, 13 Watt, 120 Volt, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 1050, CRI: 80, Color Temperature: 3500K, Beam Angle: Flood 40 Degree, Standard Case Qty: 6 Sylvania Part # 78699
Also known as: 046135786990, LED13PAR30LN/PRO/835/FL40/P3
Specifications
| Base: | Medium Screw (E26) |
| Lumens: | 1050 |
| Wattage: | 13 |
| Shape: | PAR30L (Sealed Beam Long) |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 80 |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | LED |
| Dimmable: | Yes |
| Angle: | 40° |
| Base: | Medium Screw (E26) |
| Wattage: | 13 |
| Volts AC: | 120 |
| Color Temperature: | 3500 (Neutral White) |
| Dimmable: | Yes |
| Lumens: | 1050 |
| Shape: | PAR30L (Sealed Beam Long) |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | LED |
| Angle: | 40° |