Solid Hinged Duct,PVC,2X2X6',White,NM

Item #: 787242

Cat #: HS2X2WH6NM

UPC: 074983462544

to view pricing and more.
Solid hinged duct, 2 W x 2 H, 6' length, PVC, white, no mounting holes, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Solid hinged duct, 2 W x 2 H, 6' length, PVC, white, no mounting holes, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983462544, HS2X2WH6NM

Specifications

Width: 2 in
Height: 2 in
Color: White
Material: PVC
Length: 6 ft
Width: 2 in
Color: White
Length: 6 ft
Height: 2 in
Material: PVC