Connection Cable, Pre-Wired, for 1771 to 1756 Module, 0.5m, (1.64')

Item #: 787307

Cat #: 1492-CONACAB005K8

UPC: 887172330711

Sign In or Register to view pricing and more.
Documents & Guides
Connection Cable, Pre-Wired, for 1771-IL to 1756-IF8I, (Current), Analog I/O Module, 0.5 meter, (1.64 Foot)

Overview

Connection Cable, Pre-Wired, for 1771-IL to 1756-IF8I, (Current), Analog I/O Module, 0.5 meter, (1.64 Foot)
Also known as: 887172330711, 1492-CONACAB005K8

Specifications

Type: Connection Cable
Family / Style: 1492
Color: Black
Length: 0.500 m
Type: Connection Cable
Color: Black
Family / Style: 1492
Length: 0.500 m