MOLDED CASE CIRCUIT BREAKER 600V 60A

Item #: 787313

Cat #: HJA260604

UPC: 785901795728

to view pricing and more.

Overview

MOLDED CASE CIRCUIT BREAKER 600V 60A
Also known as: 785901795728, HJA260604

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Volts AC: 600
Amps: 60
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 25 kA
Mounting: Panel
Poles: 2
Amps: 60
Interrupt Rating DC: 20 kA
Volts DC: 250
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating AC: 25 kA