Portable Cord, Type SO, 14/4, Black, 250' Reel

Item #: 787317

Cat #: SO144BLK250RL

UPC:

to view pricing and more.
Documents & Guides
Portable Cord, Type SO, 14/4, Black, 250' Reel

Overview

Portable Cord, Type SO, 14/4, Black, 250' Reel
Also known as: SO144BLK250RL

Specifications

Length: 250 ft
Material: Copper
Color: Black
Volts AC: 600
Gauge: 14 AWG
Conductors: 4
Length: 250 ft
Color: Black
Gauge: 14 AWG
Material: Copper
Volts AC: 600
Conductors: 4