20A TR Controlled Duplex Receptacle, Gray

Item #: 787326
Cat #: 5362-2PG
UPC: 078477706473
Sign In or Register to view pricing and more.
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Industrial Series Extra Heavy Duty Specification Grade, Tamper-Resistant Duplex Receptacle, 2 Plug Controlled Markings, Straight Blade, Self Grounding, Back & Side 8 Hole Feed-Thru Wired, Contractor Pack - Gray

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Industrial Series Extra Heavy Duty Specification Grade, Tamper-Resistant Duplex Receptacle, 2 Plug Controlled Markings, Straight Blade, Self Grounding, Back & Side 8 Hole Feed-Thru Wired, Contractor Pack - Gray
Leviton offers custom imprinting solutions to meet the 2014 National Electrical Code requirements for identifying receptacles that will be automatically de-energized as part of an overall plug load control program. All 15A & 20A, 125V receptacles that are automatically controlled will be marked with a specific symbol.
Also known as: 078477706473, 5362-2PG

Specifications

Color: Gray
Amps: 20
Material: Nylon
Color: Gray
Material: Nylon
Amps: 20

Customer Reviews

No reviews for this product
(0)