BUSS BK/GMC-5-R GMC 5A BUSS TD BK 1

Item #: 787363

Cat #: BK/GMC-5-R

UPC: 051712642279

to view pricing and more.
Documents & Guides
BUS BK/GMC-5-R GMC 5A BUS TD

Overview

BUS BK/GMC-5-R GMC 5A BUS TD
Also known as: 051712642279, BK/GMC-5-R

Specifications

Diameter: 5 mm
Length: 20 mm
Amps: 5
Speed: Medium Time Delay
Material: Glass
Volts AC: 250
Mounting: Cartridge
Class: Miniature
Interrupt Rating AC: 10 kA
Diameter: 5 mm
Amps: 5
Material: Glass
Mounting: Cartridge
Interrupt Rating AC: 10 kA
Length: 20 mm
Speed: Medium Time Delay
Volts AC: 250
Class: Miniature