CABLE TIE 316 SST .17X7IN DUAL LOCK

Item #: 787442

Cat #: SS7-180-316

UPC: 786210041506

to view pricing and more.
Documents & Guides
THB SS7-180-316 CABLE TIE 316

Overview

THB SS7-180-316 CABLE TIE 316
Also known as: 786210041506, SS7-180-316

Specifications

Weight Capacity: 100 lbs
Diameter: 1 in
Width: 0.180 in
Length: 7 in
Material: Stainless Steel
Weight Capacity: 100 lbs
Width: 0.180 in
Material: Stainless Steel
Diameter: 1 in
Length: 7 in