CABLE TIE 40LB 5IN GR NYL HEAT STBL

Item #: 787449

Cat #: TYH24M

UPC: 786210810966

to view pricing and more.
Documents & Guides
THB TYH24M CABLE TIE 40LB 5IN

Overview

THB TYH24M CABLE TIE 40LB 5IN
Also known as: 786210810966, TYH24M

Specifications

Diameter: 1.130 in
Color: Green
Width: 0.140 in
Weight Capacity: 40 lbs
Material: Nylon
Length: 5.500 in
Diameter: 1.130 in
Width: 0.140 in
Material: Nylon
Color: Green
Weight Capacity: 40 lbs
Length: 5.500 in