
Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Copper, 1-Hole, Short barrel with Window, #4 AWG Wire, 1/4" Stud Hole, 90° Angle Tongue
Overview
Compression Lug, Copper, 1-Hole, Short barrel with Window, #4 AWG Wire, 1/4" Stud Hole, 90° Angle Tongue
Also known as: 074983868957, LCAS4-14F-L
Specifications
| Material: | Copper |
| Color: | Gray |
| Mounting: | 1-Hole |
| Allowable Gauge Range: | 4 |
| Stud Size: | 1/4 in |
| Material: | Copper |
| Mounting: | 1-Hole |
| Stud Size: | 1/4 in |
| Color: | Gray |
| Allowable Gauge Range: | 4 |