This product has been discontinued.

1.0", Supp, .5", Recov, PO, GN/YE,16.4ft
Item #: 787595
Cat #: 300-32547
UPC: 089306312017
to view pricing and more.
Documents & Guides
No Documents Available
HIS-PACK Heat Shrink is a general purpose, thin wall Polyolefin tubing that provides electrical insulation and protection against corrosion and mechanical abrasion. HIS-PACK's are available in multiple colors and 10 sizes ranging from 1/16" (1.2mm) to 1" (25.4mm). Tubing is conveniently stored in a handy dispenser box with hang tag and is RoHS approved. Type is HIS-PACK-25.4/12.7 and color is Green-Yellow (GNYE)
Overview
HIS-PACK Heat Shrink is a general purpose, thin wall Polyolefin tubing that provides electrical insulation and protection against corrosion and mechanical abrasion. HIS-PACK's are available in multiple colors and 10 sizes ranging from 1/16" (1.2mm) to 1" (25.4mm). Tubing is conveniently stored in a handy dispenser box with hang tag and is RoHS approved. Type is HIS-PACK-25.4/12.7 and color is Green-Yellow (GNYE)
Also known as: 089306312017, 300-32547
Specifications
No Specifications Available