Contactor, IEC, 97A, 3P, 230VAC 50/60 Hz, Coil, 1NO Auxiliary Contacts

Item #: 787605

Cat #: 100-C97KF10

UPC: 884951922648

to view pricing and more.
Contactor, IEC, 97 Amp, 3-Pole, 230 Volt AC 50/60 Hertz, Coil, 1 Normally Open, Auxiliary Contact

Overview

Contactor, IEC, 97 Amp, 3-Pole, 230 Volt AC 50/60 Hertz, Coil, 1 Normally Open, Auxiliary Contact
Also known as: 884951922648, 100-C97KF10

Specifications

Amps: 97
Poles: 3
Type: Contactor
Family / Style: 100-C
Volts AC Control: 230
Amps: 97
Type: Contactor
Volts AC Control: 230
Poles: 3
Family / Style: 100-C