Window Kit Type 4, 4X, 12, 11.00x6.00, Transparent, Polycarbonate

Item #: 787617

Cat #: APWK116NFNM

UPC: 783510271886

to view pricing and more.
Create a viewing window on enclosure doors using these window kits. This Window Kit Type 4 4X 12, APWK116NFNM item measures 11.00x6.00 inches with a material of Polycarbonate finish Transparent.

Overview

Create a viewing window on enclosure doors using these window kits. This Window Kit Type 4 4X 12, APWK116NFNM item measures 11.00x6.00 inches with a material of Polycarbonate finish Transparent.

All Window kits are easy to install and require a simple rectangular enclosure cut-out. They are ideal for indoor and outdoor Type 3R, 4 and 12 applications. Stainless Steel Window Kits are ideal for indoor and outdoor Type 3R, 4X and 12 applications where corrosion is a concern. Non-Metallic Window Kits are ideal for indoor and outdoor Type 3R, 4, 4X and 12 applications. They are also ideal for non-metallic enclosures where exterior metallic materials are not allowed and can accommodate up to .25-in. enclosure material thickness. When determining if a window kit will fit in a door or cover, be sure to allow for gaskets, data pockets, door handles, latch rods and other parts attached to the door or cover.

Also known as: 783510271886, APWK116NFNM

Specifications

IP/NEMA Rating: IP66
Material: Polycarbonate
Weight: 1.500 lb
Finish: Transparent
Standards: Build America Buy America Compliant
IP/NEMA Rating: IP66
Weight: 1.500 lb
Standards: Build America Buy America Compliant
Material: Polycarbonate
Finish: Transparent