1-Light Sconce, 100W, A19, 120V, Brushed Nickel Finish

Item #: 787702
Cat #: 41939-962
UPC: 785652244568
Sign In or Register to view pricing and more.
Documents & Guides
One Light Sconce, 100 Watt, Medium Base, 120 Volt, Brushed Nickel Finish, Alabaster Glass, Safety Listed for Damp Location

Overview

One Light Sconce, 100 Watt, Medium Base, 120 Volt, Brushed Nickel Finish, Alabaster Glass, Safety Listed for Damp Location
Also known as: 785652244568, 41939-962

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Brushed Nickel
Type: Wall Sconce
Material: Steel
Base: Medium Screw (E26)
Volts AC: 120
Type: Wall Sconce
Wattage: 100
Color: Brushed Nickel
Material: Steel

Customer Reviews

No reviews for this product
(0)