Transformer, Dry Type, 0.25KVA, 480V Primary, 208Y/120V Secondary

Item #: 78783

Cat #: 9T51B0007

UPC: 783173008287

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Dry Type, 0.25 KVA, 480 Volt AC, Primary, 208Y/120 Volt AC Secondary, 150D Rise, NEMA 3R

Overview

Transformer, Dry Type, 0.25 KVA, 480 Volt AC, Primary, 208Y/120 Volt AC Secondary, 150D Rise, NEMA 3R
Also known as: 783173008287, 9T51B0007

Specifications

Volt Amps: 250
Phase: 1
Type: Dry Type Transformer
Secondary Voltage: 120
Primary Voltage: 480
Volt Amps: 250
Type: Dry Type Transformer
Primary Voltage: 480
Phase: 1
Secondary Voltage: 120