This product may not be available in all locations.

MINIATURE CIRCUIT BREAKER 120/240V 15A
Item #: 787886
Cat #: HOMT1515240CP
UPC: 785901395829
to view pricing and more.
Documents & Guides
MINIATURE CIRCUIT BREAKER 120/240V 15A
Overview
MINIATURE CIRCUIT BREAKER 120/240V 15A
Also known as: 785901395829, HOMT1515240CP
Specifications
| Family / Style: | Homeline |
| Poles: | 1 |
| Volts AC: | 120/240 |
| Amps: | 15 |
| Standards: | California Proposition 65 |
| Interrupt Rating AC: | 10 kA |
| Family / Style: | Homeline |
| Volts AC: | 120/240 |
| Standards: | California Proposition 65 |
| Poles: | 1 |
| Amps: | 15 |
| Interrupt Rating AC: | 10 kA |