Transformer, Lug Kit, 15kVA, 3PH

Item #: 78796

Cat #: 9T18Y7327

UPC: 783173004869

to view pricing and more.
Documents & Guides
Transformer, Lug Kit, for 15 kVA Dry Type, 3-Phase

Overview

Transformer, Lug Kit, for 15 kVA Dry Type, 3-Phase
Also known as: 783173004869, 9T18Y7327

Specifications

Type: Lug Kit, Transformer
Volt Amps: 15kVA
Type: Lug Kit, Transformer
Volt Amps: 15kVA