Uninterruptible Power Supply, 6kVA, 4.8kW, 120/208VAC In, 120VAC Out
Item #:
787960
Cat #:
S4K4U6000W0BATC
UPC:
783472006366
Sign In or Register to view pricing and more.
Documents & Guides
Uninterruptible Power Supply, 6 kVA, 4.8 kW, 120/208 Volt AC Input, 120 Volt AC Output, without Battery, Tower Mount
Overview
Uninterruptible Power Supply, 6 kVA, 4.8 kW, 120/208 Volt AC Input, 120 Volt AC Output, without Battery, Tower Mount
The new SolaHD S4K4U6000C and the S4K6U10KC Industrial UPS Series are the first true On-Line industrial UPS that provide higher output power factor, higher efficiency, flexible output voltage, an integrated maintenance bypass switch and internal batteries all in slim 4U (7.0”) and 6U (10.5") enclosures respectively.
Also known as: 783472006366, S4K4U6000W0BATC
Specifications
Mounting: | Tower |
Volt Amps: | 6kVA |
Volts AC: | 120, 120/208Y |
Phase: | 1 |
Wattage: | 4.8kW |
Mounting: | Tower |
Volts AC: | 120, 120/208Y |
Wattage: | 4.8kW |
Volt Amps: | 6kVA |
Phase: | 1 |
Customer Reviews
No reviews for this product
(0)