Push Button, Flush Red Head, 1 NO Contact, 10A, 600V, Momentary

Item #: 787991

Cat #: CR104PBG10R1B

UPC: 783166863770

to view pricing and more.
Documents & Guides
Push Button, Flush Red Head, 1 Normally Open Contact, 10 Amp, 600 Volt, Momentary

Overview

Push Button, Flush Red Head, 1 Normally Open Contact, 10 Amp, 600 Volt, Momentary
Also known as: 783166863770, CR104PBG10R1B

Specifications

Color: Red
Type: Flush, Pushbutton
Amps: 10
Size: 30 mm
Family / Style: CR104
Volts AC: 600
Color: Red
Amps: 10
Family / Style: CR104
Type: Flush, Pushbutton
Size: 30 mm
Volts AC: 600