This product may not be available in all locations.
3
more

Transformer, Buck-Boost, 120/240 x 12/24V, 0.075 kVA, Type QB, 1PH
Item #: 78807
Cat #: 9T51B0103
UPC: 783173008539
to view pricing and more.
Documents & Guides
Transformer, Buck-Boost, 120/240 x 12/24 , 0.075 kVA, Type QB, 1-Phase
Overview
Transformer, Buck-Boost, 120/240 x 12/24 , 0.075 kVA, Type QB, 1-Phase
Also known as: 783173008539, 9T51B0103
Specifications
| Type: | Buck - Boost, Transformer |
| Phase: | 1 |
| Volt Amps: | 75 |
| Primary Voltage: | 120/240 |
| Type: | Buck - Boost, Transformer |
| Volt Amps: | 75 |
| Phase: | 1 |
| Primary Voltage: | 120/240 |