7A, 15.5kV, 80kA, CAV Series

Item #: 788070

Cat #: 15.5CAV7E

UPC: 051712831147

Sign In or Register to view pricing and more.
Potential Transformer Fuse, Type 12CAVH, 7 Amp, 15.5 kV, 80 kAIC

Overview

Potential Transformer Fuse, Type 12CAVH, 7 Amp, 15.5 kV, 80 kAIC

Our general purpose and full range E-Rated, current-limiting medium voltage fuses are designed for feeder circuit, switchgear and transformer protection. Construction types include ferrule, bolt-on and clip lock, with special application fuses available for use with AMPGARD® motor starters. The ferrule fuses are available in a range of sizes to meet standard industry specifications. Additionally, fuseclips are available as well as mountings in disconnect and non-disconnect versions with insulation material options to achieve various voltage BIL ratings. All of our E-Rated medium voltage fuses include open fuse indication with available microswitch for remote indication to speed troubleshooting and indoor/outdoor ratings are available on select fuses.

Also known as: 051712831147, 15.5CAV7E

Specifications

Amps: 7
Volts AC: 15.500kV
Class: E
Diameter: 41.300 mm
Standards: ANSI
Length: 328 mm
Amps: 7
Class: E
Standards: ANSI
Volts AC: 15.500kV
Diameter: 41.300 mm
Length: 328 mm