Contactor, Definite Purpose, 40A, 3P, 240VAC Coil

Item #: 78810

Cat #: CR353AD3BB1

UPC: 783166404003

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Definite Purpose, 40 Amp, 3-Pole, 240 Volt AC Coil, Open

Overview

Contactor, Definite Purpose, 40 Amp, 3-Pole, 240 Volt AC Coil, Open
Also known as: 783166404003, CR353AD3BB1

Specifications

Poles: 3
Type: Contactor, Definite Purpose
Family / Style: CR353
Volts AC Control: 240
Amps: 40
Volts AC: 600
Poles: 3
Family / Style: CR353
Amps: 40
Type: Contactor, Definite Purpose
Volts AC Control: 240
Volts AC: 600