Preset Countdown Timer, 30 Minute

Item #: 78814
Cat #: LTB30-1LZ
UPC: 078477459225
Sign In or Register to view pricing and more.
Documents & Guides
Preset Timer, In-Wall, SPST, 3-Way, 5/10/15/30 Minute, 120V, 20A, 1800W, 60 Hz, 1HP, Decora, Color: White, Includes: Ivory, Light Almond

Overview

Preset Timer, In-Wall, SPST, 3-Way, 5/10/15/30 Minute, 120V, 20A, 1800W, 60 Hz, 1HP, Decora, Color: White, Includes: Ivory, Light Almond
Decora 1800W Incandescent/20A Resistive-Inductive 1HP Preset 5-10-15-30 Minute Countdown Timer Switch, White/Ivory/Light Almond
Also known as: 078477459225, LTB30-1LZ, bathroom timer, push timer , 30 minute timer

Specifications

Color: Light Almond, Ivory, White
Type: SPST, Preset, In-Wall, Electronic
Volts AC: 120
Range: 5 min, 30 min, 15 min, 10 min
Amps: 20
Color: Light Almond, Ivory, White
Volts AC: 120
Amps: 20
Type: SPST, Preset, In-Wall, Electronic
Range: 5 min, 30 min, 15 min, 10 min

Customer Reviews

No reviews for this product
(0)