Tungsten Halogen Tru Aim MR16 TITAN Axial Filament UV Filter Hard Dichroic Reflector Cover Glass GU5.3 Bi Pin Base 35Watt 12Volt Flood Beam

Item #: 78817
Cat #: 35MR16/T/FL35/C(FMW)-12V
UPC: 046135583056
Sign In or Register to view pricing and more.
Documents & Guides
Tungsten Halogen Tru Aim MR16 TITAN Axial Filament UV Filter Hard Dichroic Reflector Cover Glass GU5.3 Bi Pin Base 35Watt 12Volt Flood Beam

Overview

Tungsten Halogen Tru Aim MR16 TITAN Axial Filament UV Filter Hard Dichroic Reflector Cover Glass GU5.3 Bi Pin Base 35Watt 12Volt Flood Beam
Also known as: 046135583056, 35MR16/T/FL35/C(FMW)-12V

Specifications

Wattage: 35
Shape: MR16 (Mini Reflector)
Color Temperature: 3000 (Warm White)
Volts AC: 12
Color Rendering Index (CRI): 100
ANSI Code: FMW
Light Technology: Halogen
Base: 2-Pin (GU5.3)
Angle: 35°
Wattage: 35
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 100
Light Technology: Halogen
Angle: 35°
Shape: MR16 (Mini Reflector)
Volts AC: 12
ANSI Code: FMW
Base: 2-Pin (GU5.3)

Customer Reviews

No reviews for this product
(0)