T420 Infrared Thermal Imaging Camera, Res: 320 x 240

Item #: 788187

Cat #: 62103-1101

UPC: 845188006822

to view pricing and more.
Documents & Guides
No Documents Available
T420 Infrared Thermal Imaging Camera, Res: 320 x 240Thermal Imaging Camera, Infared, T420, Temperature Range: -4 to 1202°F, 320 x 240 Pixel Resolution, 3.5 Inch Touch Screen LCD, SD Card Slot, Wi-Fi Connectivity, MeterLink Compatible 4x Zoom, Thermal Sensitivity 0.045°C, Includes: SD Memory Card, 100 to 260 Volt AC Adaptor/Charger, Two Li-Ion Rechargeable Batteries, Two Bay Battery Charger, Power Supply (with Multi-Plugs), FLIR Tools Software, USB Cable, Video Cable, Sun Shield, Bluetooth® Headset, Lens Cap, Neckstrap, and Hard Case

Overview

T420 Infrared Thermal Imaging Camera, Res: 320 x 240Thermal Imaging Camera, Infared, T420, Temperature Range: -4 to 1202°F, 320 x 240 Pixel Resolution, 3.5 Inch Touch Screen LCD, SD Card Slot, Wi-Fi Connectivity, MeterLink Compatible 4x Zoom, Thermal Sensitivity 0.045°C, Includes: SD Memory Card, 100 to 260 Volt AC Adaptor/Charger, Two Li-Ion Rechargeable Batteries, Two Bay Battery Charger, Power Supply (with Multi-Plugs), FLIR Tools Software, USB Cable, Video Cable, Sun Shield, Bluetooth® Headset, Lens Cap, Neckstrap, and Hard Case
Also known as: 845188006822, 62103-1101

Specifications

Type: Thermal Imager
Type: Thermal Imager