Troffer

Item #: 788215

Cat #: 2GTL240LEZ1LP840

UPC: 888791717624

to view pricing and more.
Documents & Guides
Lensed LED Troffer, Two lamps, Nominal 4000 lumens, eldoLED dimming 1pct, 80+ CRI, 4000K, SKU - 230C0H

Overview

Lensed LED Troffer, Two lamps, Nominal 4000 lumens, eldoLED dimming 1pct, 80+ CRI, 4000K, SKU - 230C0H
Also known as: 888791717624, 2GTL240LEZ1LP840

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Color: White
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Color: White
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Light Technology: LED
Volts AC Range: 120 - 277