300W PAR-56 Incandescent Lamp

Item #: 788240

Cat #: S4346

UPC: 046135149467

Sign In or Register to view pricing and more.
Documents & Guides
300 Watt sealed beam; PAR56; 2000 Average rated hours; 3840 Lumens; Mogul End Prong Base; 130 Volt

Overview

300 Watt sealed beam; PAR56; 2000 Average rated hours; 3840 Lumens; Mogul End Prong Base; 130 Volt
Also known as: 046135149467, S4346

Specifications

Volts AC: 130
Shape: PAR56 (Sealed Beam)
Wattage: 300
Lumens: 3840
Light Technology: Incandescent
Dimmable: No
Base: Mogul End Prong (GX16d)
Volts AC: 130
Wattage: 300
Light Technology: Incandescent
Base: Mogul End Prong (GX16d)
Shape: PAR56 (Sealed Beam)
Lumens: 3840
Dimmable: No