FLOOD 78W NEUTRAL LED 6HX 4V TRUNNION 3X26W BRONZE

Item #: 788270

Cat #: CANVAS78TN

UPC: 019813220154

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
FLOOD 78W NEUTRAL LED 6HX 4V TRUNNION 3X26W BRONZE

Overview

FLOOD 78W NEUTRAL LED 6HX 4V TRUNNION 3X26W BRONZE
Also known as: 019813220154, CANVAS78TN

Specifications

Wattage: 78
Color Temperature: 4000 (Cool White)
Mounting: Trunnion
Color: Bronze
Light Technology: LED
Lumens: 10098
Wattage: 78
Mounting: Trunnion
Light Technology: LED
Color Temperature: 4000 (Cool White)
Color: Bronze
Lumens: 10098