Bulletin 1492-SPM Supplementary Protectors, 3-Pole, Trip Curve C, 15 A, +Neutral Option

Item #: 788288

Cat #: 1492-SPM3C150-N

UPC: 885630616360

to view pricing and more.
Documents & Guides
ALB 1492-SPM3C150-N MCB SUPPL

Overview

ALB 1492-SPM3C150-N MCB SUPPL

Bulletin 1492-SPM Supplementary Protectors, 3-Pole, Trip Curve C, 15 A, +Neutral Option

Also known as: 885630616360, 1492-SPM3C150-N

Specifications

Poles: 3
Family / Style: 1492
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Amps: 15
Type: Trip Curve C
Poles: 3
Volts AC: 277, 480Y
Volts DC: 96
Type: Trip Curve C
Family / Style: 1492
Mounting: DIN Rail
Amps: 15