Cable Tie, In-Line, 11.5L (292mm), Stand

Item #: 788360
Cat #: ILT3S-M
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Panduit Belt-Ty™ in line locking ties are easy to use thanks to low-profile snag-free heads and a belt-like parallel entry lock. Plus, with Nylon 6.6 material it's ideal for indoor environments. Standard cross section, 11.5in, Tensile strength: 222, natur

Overview

Panduit Belt-Ty™ in line locking ties are easy to use thanks to low-profile snag-free heads and a belt-like parallel entry lock. Plus, with Nylon 6.6 material it's ideal for indoor environments. Standard cross section, 11.5in, Tensile strength: 222, natur
Also known as: ILT3S-M

Specifications

Length: 11.500 in
Color: Natural
Material: Nylon
Length: 11.500 in
Material: Nylon
Color: Natural

Customer Reviews

No reviews for this product
(0)